323-V-HDS/05-V0
WECO Electrical Connectors Terminal Blocks, 323 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

323-V-HDS/05-V0

WECO Electrical Connectors Terminal Blocks, 323 Series
In stock
Item Number
323-V-HDS/05-V0
MFG Item Number
323-V-HDS/05-V0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 323 Series
Item #
323-V-HDS/05-V0
Socket terminal strip Screw

323 Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 323-V-HDS/05-V0
Item Number 323-V-HDS/05-V0
Manufacturer WECO Electrical Connectors
Product Series 323
Family Series WECO Electrical Connectors Terminal Blocks, 323 Series
Number of Poles 5
Connection Type Screw Clamp
UL Current 30 A
UL Voltage 300 VAC
Wire Range (AWG) 22-10 AWG
CSA Current 25 A
CSA Voltage 300 VAC
CSA Wire Range (AWG) 26-10 AWG
Spacing Ctr. - Ctr. 10 mm
Color Opaque White
Wire Entry Position Side
Mounting Type Surface Mount
Mounting Hole Diameter 0.14 "
Raised Mounting No
Pluggable No
Approvals CSA, UR
RoHS Yes
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved