.1836EP3EAL63
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

.1836EP3EAL63

WEG Electric Motors
In stock
Item Number
.1836EP3EAL63
MFG Item Number
.1836EP3EAL63
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
.1836EP3EAL63
Motor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number .1836EP3EAL63
Item Number .1836EP3EAL63
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type IEC Metric Motors
Horsepower 1/4 hp
RPM 3,600 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 63FR
Voltage (AC) 190 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 68 %
Full Load Current 0.48 A
Service Factor 1.15
Composition Aluminum
Net Weight 13 lbs
Gross Weight 11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved