.2518ES3H56C-S
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

.2518ES3H56C-S

WEG Electric Motors
In stock
Item Number
.2518ES3H56C-S
MFG Item Number
.2518ES3H56C-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
.2518ES3H56C-S
1/4HP 1800 3 60 575, J2

Series Information

Specifications

Specifications
Manufacturer Part Number .2518ES3H56C-S
Item Number .2518ES3H56C-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type General Purpose
Horsepower 1/4 hp
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56C
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 70 %
Full Load Current 0.42 A
Service Factor 1.15
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved