The store will not work correctly when cookies are disabled.
.2518OS1BRBFBOW56-S
In stock
Item Number
.2518OS1BRBFBOW56-S
MFG Item Number
.2518OS1BRBFBOW56-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
.2518OS1BRBFBOW56-S
.25Hp 1800 1 60 115/208-230
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
.2518OS1BRBFBOW56-S |
Item Number |
.2518OS1BRBFBOW56-S |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Horsepower |
1/4 hp |
RPM |
1,800 RPM |
Phase |
1 |
Frequency |
60 Hz |
NEMA Frame |
W56 |
Voltage (AC) |
120 VAC |
Nominal Voltage |
120 VAC |
Mounting Type |
Resilient Base |
Efficiency % |
57 % |
Full Load Current |
2.3 A |
Service Factor |
1.35 |
Composition |
Steel |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved