.2536ES3E56-S
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

.2536ES3E56-S

WEG Electric Motors
In stock
Item Number
.2536ES3E56-S
MFG Item Number
.2536ES3E56-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
.2536ES3E56-S
1/4HP 3600 3 60 208-230/460, J2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number .2536ES3E56-S
Item Number .2536ES3E56-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type General Purpose
Horsepower 1/4 hp
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56
Voltage (AC) 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 57.5 %
Full Load Current 0.46 A
Service Factor 1.15
Composition Steel
Net Weight 20.535 lbs
Gross Weight 20.535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved