.2536OT1BW56-S
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

.2536OT1BW56-S

WEG Electric Motors
In stock
Item Number
.2536OT1BW56-S
MFG Item Number
.2536OT1BW56-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
.2536OT1BW56-S
1/4HP 3600 1 60 115/208-230V, J2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number .2536OT1BW56-S
Item Number .2536OT1BW56-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type General Purpose
Horsepower 1/4 hp
RPM 3,600 RPM
Phase 1
Frequency 60 Hz
NEMA Frame W56
Voltage (AC) 120 VAC
Nominal Voltage 120 VAC
Mounting Type Foot Mount
Efficiency % 66.6 %
Full Load Current 1.3 A
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved