.3318ES1RAD56NZ
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

.3318ES1RAD56NZ

WEG Electric Motors
In stock
Item Number
.3318ES1RAD56NZ
MFG Item Number
.3318ES1RAD56NZ
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
.3318ES1RAD56NZ
1/3HP 1800 1 60 115/230V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number .3318ES1RAD56NZ
Item Number .3318ES1RAD56NZ
Manufacturer WEG Electric
Family Series WEG Electric Motors
Horsepower 1/3 hp
RPM 1,800 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56NZ
Voltage (AC) 120 VAC
Nominal Voltage 120 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Footless
Efficiency % 60 %
Full Load Current 3 A
Service Factor 1
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved