.7536OS3EJPR56J-S
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

.7536OS3EJPR56J-S

WEG Electric Motors
In stock
Item Number
.7536OS3EJPR56J-S
MFG Item Number
.7536OS3EJPR56J-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
.7536OS3EJPR56J-S
Motor, AC, 0.75HP, 3600RPM, 208-230

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number .7536OS3EJPR56J-S
Item Number .7536OS3EJPR56J-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type General Purpose
Horsepower 3/4 hp
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56J
Voltage (AC) 208 VAC
Nominal Voltage 208 VAC
Mounting Type Footless
Efficiency % 72 %
Full Load Current 1.26 A
Service Factor 1.5
Composition Steel
Net Weight 17.63 lbs
Gross Weight 17.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved