00318ET3E182TC-W22
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

00318ET3E182TC-W22

WEG Electric Motors
In stock
Item Number
00318ET3E182TC-W22
MFG Item Number
00318ET3E182TC-W22
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
00318ET3E182TC-W22
Motor, AC, 3HP, 1800RPM, 208-230/460

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 00318ET3E182TC-W22
Item Number 00318ET3E182TC-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type General Purpose
Horsepower 3 hp
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 182TC
Voltage (AC) 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 89.5 %
Full Load Current 3.88 A
Service Factor 1.25
Composition Cast Iron
Net Weight 90.5 lbs
Gross Weight 99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved