CFDB5-63-448
WEG Electric Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CFDB5-63-448

WEG Electric Braking Resistors
In stock
Item Number
CFDB5-63-448
MFG Item Number
CFDB5-63-448
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
CFDB5-63-448
BRAKING RESISTOR CFDB5-63-448

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CFDB5-63-448
Item Number CFDB5-63-448
Manufacturer WEG Electric
Family Series WEG Electric Braking Resistors
Ohms 63 Ohm
Wattage 448 W
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved