CSW-BIDLF0E26
WEG Electric Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSW-BIDLF0E26

WEG Electric Lamps
In stock
Item Number
CSW-BIDLF0E26
MFG Item Number
CSW-BIDLF0E26
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
CSW-BIDLF0E26
24Vac/Vdc White Led Blue Csw

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSW-BIDLF0E26
Item Number CSW-BIDLF0E26
Manufacturer WEG Electric
Family Series WEG Electric Lamps
Voltage 24 V
Outer Shell Color White
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved