CSW30-BEG
WEG Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSW30-BEG

WEG Electric Switches
In stock
Item Number
CSW30-BEG
MFG Item Number
CSW30-BEG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
CSW30-BEG
30MM AL TWIST MUSH RED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSW30-BEG
Item Number CSW30-BEG
Manufacturer WEG Electric
Family Series WEG Electric Switches
Nominal Mounting Size 30 mm
Operation Push Lock-Twist Release
Max Voltage 660 VAC, 660 VDC
Current (A) 10 A
Lens/Button Shape Mushroom
Lens/Button Color White
Bezel Plastic Round
Terminal Type Wire Leads
IP Rating IP65
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5
Approvals CE, UL
Net Weight 0.25 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved