CSW30-BF2
WEG Electric Switches, CSW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSW30-BF2

WEG Electric Switches, CSW Series
In stock
Item Number
CSW30-BF2
MFG Item Number
CSW30-BF2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, CSW Series
Item #
CSW30-BF2
30MM AL FLUSH GREEN

CSW Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSW30-BF2
Item Number CSW30-BF2
Manufacturer WEG Electric
Product Series CSW
Family Series WEG Electric Switches, CSW Series
Nominal Mounting Size 30 mm
Operation Momentary
Max Voltage 660 VAC, 660 VDC
Current (A) 10 A
Lens/Button Shape Round Flush
Lens/Button Color Green
Bezel Plastic Round
Terminal Type Wire Leads
IP Rating IP65
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5
Approvals CE, UL
Net Weight 0.095 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved