CWM9-10-30C03
WEG Electric Contactors, CWM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWM9-10-30C03

WEG Electric Contactors, CWM Series
In stock
Item Number
CWM9-10-30C03
MFG Item Number
CWM9-10-30C03
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, CWM Series
Item #
CWM9-10-30C03
Contactor, 3-P N/O, 24VDC, 9A

CWM Series Information

  • 24~600 VAC/VDC Coils
  • Up to 300 HP @ 240V
  • Up to 600 HP @ 460V
  • UL, IEC, CE Approved
  • Up to 800 Amps
The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
  • IP20 Finger Protection
  • CSA Certified

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CWM9-10-30C03
Item Number CWM9-10-30C03
Manufacturer WEG Electric
Product Series CWM
Family Series WEG Electric Contactors, CWM Series
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Frame Size CWM9
Auxiliary Contacts 1NO
Termination Screw
Overload Relays RW27-1D3
General Purpose (AC1) 25 A
UL Motor Switching (AC3) 9 A
Max HP 115V 1PH 0.5 hp
Max HP 230/240V 1PH 1.5 hp
Max HP 200/208V 3PH 3 hp
Max HP 230/240V 3PH 3 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 7.5 hp
Net Weight 0.65 lbs
Gross Weight 1.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved