ESWE-9T04KX-D10
WEG Electric Starters, ESWE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESWE-9T04KX-D10

WEG Electric Starters, ESWE Series
In stock
Item Number
ESWE-9T04KX-D10
MFG Item Number
ESWE-9T04KX-D10
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, ESWE Series
Item #
ESWE-9T04KX-D10
Combination Starter, 3PH, 5HP @

ESWE Series Information

ESWE full voltage non‑reversing combination starters represent a competitive alternative to the traditional NEMA starters by offering: reduced overall dimensions, yet providing reasonable internal wiring space, rotary through‑the‑door disconnect instead of the traditional flange operator, UL/CSA approved performance in more compact components.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ESWE-9T04KX-D10
Item Number ESWE-9T04KX-D10
Manufacturer WEG Electric
Product Series ESWE
Family Series WEG Electric Starters, ESWE Series
Style Enclosed
Industry Standard NEMA
Coil Voltage 120 VAC, 480 VAC
Nominal Coil Voltage 120 VAC, 480 VAC
Continuous Amps Rating 9 A
Max HP 200/208V 3PH 3 hp
Max HP 230/240V 3PH 3 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 7.5 hp
Overload Type Bimetallic
Mounting Surface
On/Off Switch Yes
HOA Switch Yes
On (Run) Pilot Light Yes
Approvals cULus
Net Weight 0.0624 lbs
Gross Weight 15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved