RW67-2D2-U080
WEG Electric Overload Relays, RW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RW67-2D2-U080

WEG Electric Overload Relays, RW Series
In stock
Item Number
RW67-2D2-U080
MFG Item Number
RW67-2D2-U080
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, RW Series
Item #
RW67-2D2-U080
Overload, 2 Pole Olr Class10 Rang

RW Series Information

  • Bimetallic Amb. Compensated
  • Convertible Manual/Auto Reset
  • Setting Ranges Up To 840 Amps
  • Tripping Class 10A
  • UL, IEC, CE Approvals
RW series thermal overload relays can be directly mounted under WEG contactors, assuring electrical and mechanical operation as an open across the line starter. The RW series is a perfect compliment to the CWC and CWM contactors. All sizes provide complete motor protection offering ambient temperature compensation, phase loss sensitivity protection, and current unbalance sensitivity.
  • Variety of Accessories Available

Specifications

Specifications
Manufacturer Part Number RW67-2D2-U080
Item Number RW67-2D2-U080
Manufacturer WEG Electric
Product Series RW
Family Series WEG Electric Overload Relays, RW Series
Current Setting Range 63-80 A
Poles 2
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature Range -4-158 °F
Approvals cUL, UL
Net Weight 0.565 lbs
Gross Weight 0.615 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved