SSW050045T2246EPZ
WEG Electric Soft Starters, SSW05 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSW050045T2246EPZ

WEG Electric Soft Starters, SSW05 Series
In stock
Item Number
SSW050045T2246EPZ
MFG Item Number
SSW050045T2246EPZ
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Soft Starters, SSW05 Series
Item #
SSW050045T2246EPZ
Soft Start

SSW05 Series Information

  • 220~460 VAC Input
  • Up to 85 Normal Duty Amps
  • Up to 30 HP @230V
  • Up to 60 HP @460V
  • UL; cUL; CE Approvals
The WEG SSW05 soft starter is a super compact, fully digital soft starter with a state of the art DSP controller. Its digital construction provides optimum operation, diagnostics capability, and full motor protection. Simplicity in set‑up and operation is assured since all parameters and set up selections are made via dip switches and potentiometers. Status LEDs alert the user of the operational status of the SSW05. Simplicity, ease of set up, and the micro size assures quick and easy installation and operation.
  • Built‑In Bypass Contacts
  • Built‑In Overload Protection
  • DIN Rail Mounting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSW050045T2246EPZ
Item Number SSW050045T2246EPZ
Manufacturer WEG Electric
Product Series SSW05
Family Series WEG Electric Soft Starters, SSW05 Series
Nominal Load Voltage 240 V, 480 V
Control Voltage 208 VAC, 240 VAC, 120 VAC
Nominal Control Voltage 120 VAC, 208 VAC, 240 VAC
Input Range Voltage (AC) 220-460 VAC
Max Current 45 A
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 30 hp
Temperature (F) 32-131 °F
Bypass Yes
Overload Capacity 300% for 10 Seconds 4 Starts Per Hour
Overload Protection Yes
Enclosure Yes
Connection Type In-Line, Inside the Delta
Communications Serial Interface
Approvals CE, cUL, UL
Net Weight 4.68 lbs
Gross Weight 4.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved