2000-1307
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2000-1307

Wago Terminal Blocks
In stock
Item Number
2000-1307
MFG Item Number
51221384
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2000-1307
TOPJOBS ground terminal block, rail

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51221384
Item Number 2000-1307
Manufacturer Wago
Family Series Wago Terminal Blocks
Type Grounding Block
Number of Circuits 1
Spacing 3.5 mm
UL Current 10 A
UL Voltage 600 V
Max UL Wire Size (AWG) 16 AWG
CSA Current 10 A
CSA Voltage 600 V
Max CSA Wire Size (AWG) 16 AWG
IEC Current 13.5 A
IEC Voltage 800 V
Max IEC Wire Size (mm2) 1 Mm2
Color Green, Yellow
Wire Entry Position Top
Mounting Type DIN Rail
RoHS Yes
Partition No
Net Weight 0.0143 lbs
Gross Weight 0.0143 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved