2000-2201
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2000-2201

Wago Terminal Blocks
In stock
Item Number
2000-2201
MFG Item Number
51293893
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2000-2201
TOPJOBS double-deck terminal block,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51293893
Item Number 2000-2201
Manufacturer Wago
Family Series Wago Terminal Blocks
Type Double-Deck Block
Number of Circuits 2
Spacing 3.5 mm
UL Current 10 A
UL Voltage 600 V
Max UL Wire Size (AWG) 16 AWG
Max CSA Wire Size (AWG) 16 AWG
IEC Current 16 A
IEC Voltage 500 V
Max IEC Wire Size (mm2) 1.5 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Approvals CSA, cURus
RoHS Yes
Partition No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved