2000-5417
Wago Terminal Blocks, 2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2000-5417

Wago Terminal Blocks, 2000 Series
In stock
Item Number
2000-5417
MFG Item Number
60296483
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2000 Series
Item #
2000-5417
TOPJOBS sensor terminal block,

2000 Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60296483
Item Number 2000-5417
Manufacturer Wago
Product Series 2000
Family Series Wago Terminal Blocks, 2000 Series
Number of Circuits 4
Spacing 7 mm
Max UL Wire Size (AWG) 16 AWG
CSA Current 10 A
CSA Voltage 300 V
Max CSA Wire Size (AWG) 16 AWG
IEC Current 13.5 A
IEC Voltage 250 V
Max IEC Wire Size (mm2) 1.5 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
RoHS Yes
Partition No
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved