The store will not work correctly when cookies are disabled.
2001-1207
Wago Terminal Blocks, 2001 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, 2001 Series
TOPJOBS ground terminal block, rail
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
20011207 |
Item Number |
2001-1207 |
Manufacturer |
Wago |
Product Series |
2001 |
Family Series |
Wago Terminal Blocks, 2001 Series |
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
4.2 mm |
UL Current |
15 A |
UL Voltage |
600 V |
Max UL Wire Size (AWG) |
14 AWG |
CSA Current |
15 A |
CSA Voltage |
600 V |
IEC Current |
18 A |
IEC Voltage |
800 V |
Max IEC Wire Size (mm2) |
2.5 Mm2 |
Color |
Green-Yellow |
Wire Entry Position |
Top |
Mounting Type |
DIN Rail |
Sensor Block Indicator |
None |
Approvals |
CSA, cURus |
RoHS |
Yes |
Partition |
No |
Net Weight |
0.0147 lbs |
Gross Weight |
0.0147 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved