2001-1401
Wago Terminal Blocks, 2001 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2001-1401

Wago Terminal Blocks, 2001 Series
In stock
Item Number
2001-1401
MFG Item Number
20011401
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2001 Series
Item #
2001-1401
TOPJOBS feedthrough terminal block,

2001 Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20011401
Item Number 2001-1401
Manufacturer Wago
Product Series 2001
Family Series Wago Terminal Blocks, 2001 Series
Type Standard Block
Number of Circuits 1
Spacing 4.2 mm
UL Current 15 A
UL Voltage 600 V
Max UL Wire Size (AWG) 14 AWG
CSA Current 15 A
CSA Voltage 600 V
IEC Current 18 A
IEC Voltage 800 V
Max IEC Wire Size (mm2) 2.5 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
RoHS Yes
Partition No
Net Weight 0.01 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved