2002-1611
Wago Terminal Blocks, 2002 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2002-1611

Wago Terminal Blocks, 2002 Series
In stock
Item Number
2002-1611
MFG Item Number
51222016
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2002 Series
Item #
2002-1611
TOPJOBS fuse disconnect terminal

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 51222016
Item Number 2002-1611
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Type Disconnect Block, Fuse Holder Block
Spacing 6.2 mm
UL Current 6.3 A
UL Voltage 250 V
Max UL Wire Size (AWG) 12 AWG
IEC Current 6.3 A
IEC Voltage 250 V
Max IEC Wire Size (mm2) 4 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Fuse Size 5x20 mm
Approvals CSA, cURus
RoHS Yes
Partition Yes
Net Weight 0.26 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved