2002-2204
Wago Terminal Blocks, 2002 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2002-2204

Wago Terminal Blocks, 2002 Series
In stock
Item Number
2002-2204
MFG Item Number
20022204
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2002 Series
Item #
2002-2204
TOPJOBS double-deck terminal block,

2002 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20022204
Item Number 2002-2204
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Type Double-Deck Block
Number of Circuits 2
Spacing 5.2 mm
UL Current 20 A
UL Voltage 300 V
Max UL Wire Size (AWG) 12 AWG
IEC Current 28 A
IEC Voltage 500 V
Max IEC Wire Size (mm2) 4 Mm2
Color Blue
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
RoHS Yes
Partition No
Net Weight 0.0224 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved