2002-2296
Wago Terminal Blocks, 2002 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2002-2296

Wago Terminal Blocks, 2002 Series
In stock
Item Number
2002-2296
MFG Item Number
60290867
Series
This item cannot be canceled or returned
2002-2296 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2002 Series
Item #
2002-2296
TOPJOBS end/intermediate plate, for

2002 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60290867
Item Number 2002-2296
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Connection Type Screwless
Composition Non-Metallic
Color Orange
Approvals CSA
RoHS Yes
Net Weight 0.0106 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved