2004-1311/1000-400
Wago Terminal Blocks, 2004 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2004-1311/1000-400

Wago Terminal Blocks, 2004 Series
In stock
Item Number
2004-1311/1000-400
MFG Item Number
51240269
Series
2004-1311/1000-400 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2004 Series
Item #
2004-1311/1000-400
3-conductor diode terminal block

2004 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51240269
Item Number 2004-1311/1000-400
Manufacturer Wago
Product Series 2004
Family Series Wago Terminal Blocks, 2004 Series
Type Diode Block
Number of Circuits 1
Spacing 6.2 mm
Max UL Wire Size (AWG) 10 AWG
IEC Current 1.5 A
IEC Voltage 250 V
Max IEC Wire Size (mm2) 6 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
RoHS Yes
Partition No
Net Weight 0.0205 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved