2009-110
Wago Labels, 2009 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2009-110

Wago Labels, 2009 Series
In stock
Item Number
2009-110
MFG Item Number
20090110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, 2009 Series
Item #
2009-110
Marking strips

2009 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20090110
Item Number 2009-110
Manufacturer Wago
Product Series 2009
Family Series Wago Labels, 2009 Series
Application Cable & Wire Marking
Maximum Printable Area 0.433 " H x 0.433 " W
Material Type Polyester
Material Description Permanent
Background Color White
Panel Application Wire & Cable Marking
Label Width 0.433 "
Label Height 0.433 "
Unit Of Measure Roll
RoHS Yes
Net Weight 0.7209 lbs
Gross Weight 0.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved