2009-115
Wago Labels, 2009 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2009-115

Wago Labels, 2009 Series
In stock
Item Number
2009-115
MFG Item Number
20090115
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, 2009 Series
Item #
2009-115
WMB Inline

2009 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20090115
Item Number 2009-115
Manufacturer Wago
Product Series 2009
Family Series Wago Labels, 2009 Series
Application Pipe & Valve Marking
Maximum Printable Area 0.204 " H x 0.204 " W
Material Type Polyester
Material Description Permanent
Background Color White
Panel Application Wire & Cable Marking
Label Width 0.204 "
Label Height 0.204 "
Unit Of Measure Roll
Quantity 1
RoHS Yes
Net Weight 0.2718 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved