206-118
Wago Hand Tools, 206 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

206-118

Wago Hand Tools, 206 Series
In stock
Item Number
206-118
MFG Item Number
2060118
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 206 Series
Item #
206-118
Cable cutter

206 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2060118
Item Number 206-118
Manufacturer Wago
Product Series 206
Family Series Wago Hand Tools, 206 Series
Tool Type Cable Cutter, Wire Cutter
Number of Pieces 1
Pliers No
Cutters Yes
Strippers No
Crimpers No
Jaw Type Straight Cut
Jaw Capacity 2 AWG
RoHS Yes
Net Weight 0.4859 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved