210-111
Wago Terminal Blocks, 210 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

210-111

Wago Terminal Blocks, 210 Series
In stock
Item Number
210-111
MFG Item Number
2100111
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 210 Series
Item #
210-111
Steel Carrier DIN Rail

210 Series Information

Specifications

Specifications
Channel Width 10.5 mm
Height (mm) 5.5 mm
Manufacturer Part Number 2100111
Item Number 210-111
Manufacturer Wago
Product Series 210
Family Series Wago Terminal Blocks, 210 Series
Length 2 m
Perforated Yes
Composition Steel
RoHS Yes
Net Weight 0.6283 lbs
Gross Weight 0.6563 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved