210-114
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

210-114

Wago Terminal Blocks
In stock
Item Number
210-114
MFG Item Number
2100114
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
210-114
Steel Carrier DIN Rail

Series Information

Specifications

Specifications
Channel Width 27 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number 2100114
Item Number 210-114
Manufacturer Wago
Family Series Wago Terminal Blocks
Length 2 m
Width (mm) 35 mm
Perforated No
Composition Steel
Net Weight 2.9211 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved