210-176
Wago Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

210-176

Wago Hand Tools
In stock
Item Number
210-176
MFG Item Number
2100176
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
210-176
Crimping tool

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2100176
Item Number 210-176
Manufacturer Wago
Family Series Wago Hand Tools
Tool Type Crimpers
Number of Pieces 1
Pliers No
Cutters No
Strippers No
Crimpers Yes
Jaw Capacity 0.5-2.5 mm2, 30-14 AWG
RoHS Yes
Net Weight 0.1293 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved