210-196
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

210-196

Wago Terminal Blocks
In stock
Item Number
210-196
MFG Item Number
2100196
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
210-196
Aluminum carrier DIN rail

Series Information

Specifications

Specifications
Channel Width 28.2 mm
Height (mm) 8.2 mm
Ships Factory Direct No
Manufacturer Part Number 2100196
Item Number 210-196
Manufacturer Wago
Family Series Wago Terminal Blocks
Length 2 m
Perforated No
Composition Aluminum
Net Weight 0.8488 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved