210-504
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

210-504

Wago Terminal Blocks
In stock
Item Number
210-504
MFG Item Number
2100504
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
210-504
Steel Carrier DIN Rail

Series Information

Specifications

Specifications
Channel Width 27 mm
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number 2100504
Item Number 210-504
Manufacturer Wago
Family Series Wago Terminal Blocks
Length 2 m
Width (mm) 35 mm
Perforated Yes
Composition Steel
RoHS Yes
Comments Galvanized
Net Weight 1.3999 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved