210-505
Wago Terminal Blocks, 210 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

210-505

Wago Terminal Blocks, 210 Series
In stock
Item Number
210-505
MFG Item Number
2100505
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 210 Series
Item #
210-505
Steel Carrier DIN Rail

210 Series Information

Specifications

Specifications
Channel Width 27 mm
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number 2100505
Item Number 210-505
Manufacturer Wago
Product Series 210
Family Series Wago Terminal Blocks, 210 Series
Length 2 m
Perforated No
Composition Steel
RoHS Yes
Comments Galvanized
Net Weight 1.541 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved