210-808
Wago Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

210-808

Wago Labels
In stock
Item Number
210-808
MFG Item Number
2100808
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
210-808
Polyester labels

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2100808
Item Number 210-808
Manufacturer Wago
Family Series Wago Labels
Application Cable & Wire Marking
Maximum Printable Area 0.374 " H x 0.984 " W
Material Type Polyester
Material Description Permanent
Background Color White
Panel Application Wire & Cable Marking
Label Width 0.984 "
Label Height 0.374 "
Unit Of Measure Roll
Quantity 1
RoHS Yes
Net Weight 0.165 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved