216-109
Wago Terminals, 216 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

216-109

Wago Terminals, 216 Series
In stock
Item Number
216-109
MFG Item Number
2160109
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 216 Series
Item #
216-109
Ferrule

216 Series Information


Specifications

Specifications
Manufacturer Part Number 2160109
Item Number 216-109
Manufacturer Wago
Product Series 216
Family Series Wago Terminals, 216 Series
Wire Size 8 AWG
Color Metallic
Insulated No
DIN Standard DIN46228PART4
Strip Length (in) 0.472 "
Overall Length (in) 0.472 "
Number of Wires 1
RoHS Compliant Yes
Gross Weight 0.005 lbs
Net Weight 0.0031 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved