216-131
Wago Terminals, 216 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

216-131

Wago Terminals, 216 Series
In stock
Item Number
216-131
MFG Item Number
2160131
Series
216-131 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 216 Series
Item #
216-131
Ferrule

216 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2160131
Item Number 216-131
Manufacturer Wago
Product Series 216
Family Series Wago Terminals, 216 Series
Wire Size 24 AWG
Color Metallic
Insulated No
DIN Standard DIN46228PART4
Strip Length (in) 0.28 "
Overall Length (in) 0.276 "
Number of Wires 1
RoHS Compliant Yes
Gross Weight 0 lbs
Net Weight 0.0001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved