216-210
Wago Terminals, 216 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

216-210

Wago Terminals, 216 Series
In stock
Item Number
216-210
MFG Item Number
2160210
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 216 Series
Item #
216-210
Ferrule

216 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2160210
Item Number 216-210
Manufacturer Wago
Product Series 216
Family Series Wago Terminals, 216 Series
Wire Size 6 AWG
Color Blue
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN46228PART4
Strip Length (in) 0.91 "
Overall Length (in) 1.102 "
Number of Wires 1
RoHS Compliant Yes
Gross Weight 0.0019 lbs
Net Weight 0.0019 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved