216-288
Wago Terminals, 216 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

216-288

Wago Terminals, 216 Series
In stock
Item Number
216-288
MFG Item Number
2160288
Series
216-288 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 216 Series
Item #
216-288
Ferrule

216 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2160288
Item Number 216-288
Manufacturer Wago
Product Series 216
Family Series Wago Terminals, 216 Series
Wire Size 10 AWG
Color Yellow
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN46228PART4
Strip Length (in) 0.79 "
Overall Length (in) 1.024 "
Number of Wires 1
RoHS Compliant Yes
Gross Weight 0 lbs
Net Weight 0.0012 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved