221-413/K194-4045-JUG
Wago Terminals, 221 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

221-413/K194-4045-JUG

Wago Terminals, 221 Series
In stock
Item Number
221-413/K194-4045-JUG
MFG Item Number
60359209
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 221 Series
Item #
221-413/K194-4045-JUG
COMPACT splicing connector,

221 Series Information

WAGO's 221 series compact splicing connectors are designed to easily terminate conductors in 2‑, 3‑and 5‑wire configurations.

Connections are terminated with a super simple lever mechanism: pull the lever on the connector up, insert the conductor, and push the lever back down. This mechanism saves time and effort for technicians and manufacturers when designing or building systems.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60359209
Item Number 221-413/K194-4045-JUG
Manufacturer Wago
Product Series 221
Family Series Wago Terminals, 221 Series
Max Voltage 450 V
Max Temperature Rating 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Transparent
Style Lever
Package Type Jug
Package Quantity 350
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #24
Maximum Wire Capacity (3) #12
Minimum Wire Size 24 AWG
Maximum Wire Size 12 AWG
Approvals cULus, UL
Net Weight 0.005 lbs
Gross Weight 2.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved