222-412
Wago Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

222-412

Wago Terminals
In stock
Item Number
222-412
MFG Item Number
51211036
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
222-412
Compact splicing connector, Bulk

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51211036
Item Number 222-412
Manufacturer Wago
Family Series Wago Terminals
Max Voltage 400 V
Max Temperature Rating 185 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Gray
Style Lever
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #28
Maximum Wire Capacity (2) #12
Minimum Wire Size 28 AWG
Maximum Wire Size 12 AWG
Approvals cULus, UL
Net Weight 0.0068 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved