222-415
Wago Terminals, 222 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

222-415

Wago Terminals, 222 Series
In stock
Item Number
222-415
MFG Item Number
51156284
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 222 Series
Item #
222-415
Splicing connector, 5-conductor,

222 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51156284
Item Number 222-415
Manufacturer Wago
Product Series 222
Family Series Wago Terminals, 222 Series
Max Voltage 400 V
Max Temperature Rating 185 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Gray
Style Lever
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (5) #28
Maximum Wire Capacity (5) #12
Minimum Wire Size 28 AWG
Maximum Wire Size 12 AWG
Approvals cULus, UL
Net Weight 0.0145 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved