The store will not work correctly when cookies are disabled.
222-415/PW25-0150
Wago Terminals, 222 Series
In stock
Item Number
222-415/PW25-0150
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Splicing connector, 5-conductor,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
51243201 |
Item Number |
222-415/PW25-0150 |
Manufacturer |
Wago |
Product Series |
222 |
Family Series |
Wago Terminals, 222 Series |
Max Voltage |
400 V |
Max Temperature Rating |
185 °F |
Wire Type |
Copper to Aluminum, Copper to Copper |
Color |
Gray |
Style |
Lever |
Package Type |
Jar |
Package Quantity |
150 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
Minimum Wire Capacity |
(5) #28 |
Maximum Wire Capacity |
(5) #12 |
Minimum Wire Size |
28 AWG |
Maximum Wire Size |
12 AWG |
Approvals |
cULus, UL |
Net Weight |
0.015 lbs |
Gross Weight |
2.43 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved