2273-202
Wago Terminals, 2273 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2273-202

Wago Terminals, 2273 Series
In stock
Item Number
2273-202
MFG Item Number
22730202
Series
2273-202 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 2273 Series
Item #
2273-202
COMPACT splicing connectorfor solid

2273 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22730202
Item Number 2273-202
Manufacturer Wago
Product Series 2273
Family Series Wago Terminals, 2273 Series
Max Voltage 450 V
Max Temperature Rating 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Transparent
Style Push In
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #20
Maximum Wire Capacity (2) #14
Minimum Wire Size 20 AWG
Maximum Wire Size 14 AWG
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved