233-216
Wago Terminal Blocks, 233 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

233-216

Wago Terminal Blocks, 233 Series
In stock
Item Number
233-216
MFG Item Number
51158943
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 233 Series
Item #
233-216
PCB terminal block

233 Series Information

  • Compact Terminal Strips with Cage Clamp Connection
  • Double Solder Pins
  • Custom Color Combinations

Specifications

Specifications
Manufacturer Part Number 51158943
Item Number 233-216
Manufacturer Wago
Product Series 233
Family Series Wago Terminal Blocks, 233 Series
Number of Levels 1
Number of Poles 16
Connection Actuation Pushbutton
Pin Spacing 2.5 mm
Pin Length 4 mm
UL Voltage 150 VAC
UL Current 4 A
UL Wire Range (AWG) 28-20 AWG
UL Max Wire Size 20 AWG
CSA Current 4 A
CSA Voltage 150 VAC
CSA Wire Range (AWG) 28-20 AWG
CSA Max Wire Size 20 AWG
IEC Current 6 A
IEC Voltage 320 VAC
IEC Wire Range (mm2) 0.08-0.5 mm2
IEC Max Wire Size (mm2) 0.5 mm2
Color Gray
Wire Entry Position Side
PCB Contact THT
Composition Polyamide
Mounting Type PCB Mount
Temperature Range -76-221 °F
Pluggable No
Approvals CSA, UL
RoHS Yes
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved