2787-2448
Wago Power Supplies, Pro2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2787-2448

Wago Power Supplies, Pro2 Series
In stock
Item Number
2787-2448
MFG Item Number
2787-2448
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Pro2 Series
Item #
2787-2448
Pro2 PS, 200-240v input, 24vdc 40A out

Pro2 Series Information

WAGO's new Pro 2 series power supplies offer high end features like intelligent load management, modular communication options and easy software configuration. The Pro 2 power supplies deliver excellent efficiency, up to 96.3 percent. This helps reduce losses, save cabinet space and increase energy savings.

Videos

Specifications

Specifications
Manufacturer Part Number 2787-2448
Item Number 2787-2448
Manufacturer Wago
Product Series Pro2
Family Series Wago Power Supplies, Pro2 Series
Power 960 W
Nominal Input Voltage (AC) 208 VAC, 240 VAC
Input Voltage (AC) 180-264 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 40 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Short Circuit Protection Yes
Parallel Operation Yes
Efficiency % 96.1 %
Operating Temperature -4-158 °F
Approvals CE, cULus
RoHS Yes
Net Weight 4.1888 lbs
Gross Weight 5.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved