280-314
Wago Terminal Blocks, 280 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

280-314

Wago Terminal Blocks, 280 Series
In stock
Item Number
280-314
MFG Item Number
2800314
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 280 Series
Item #
280-314
End and intermediate plate

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 2800314
Item Number 280-314
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
RoHS Yes
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved