288-312
Wago DIN Rail Interface Modules, 288 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

288-312

Wago DIN Rail Interface Modules, 288 Series
In stock
Item Number
288-312
MFG Item Number
51186129
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 288 Series
Item #
288-312
Relay module

288 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51186129
Item Number 288-312
Manufacturer Wago
Product Series 288
Family Series Wago DIN Rail Interface Modules, 288 Series
Coil Voltage 24 VDC
Voltage (AC) 250 VAC
Current 6 A
Contacts DPDT
Mounting Type DIN Rail
Net Weight 0.1025 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved