288-368
Wago DIN Rail Interface Modules, 288 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

288-368

Wago DIN Rail Interface Modules, 288 Series
In stock
Item Number
288-368
MFG Item Number
51176550
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, 288 Series
Item #
288-368
Relay module

288 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51176550
Item Number 288-368
Manufacturer Wago
Product Series 288
Family Series Wago DIN Rail Interface Modules, 288 Series
Coil Voltage 24 VDC
Voltage (AC) 250 VAC
Current 5 A
Contacts (1) NC
Mounting Type DIN Rail
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved